4' X 6' Cream and Beige Striped Distressed Indoor Outdoor Area Rug

  • Mfr # 558802

  • Zoro # G822334175


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Application Type
Non-Commercial
Material
Polypropylene
Depth
0.2 in
Assembly Required
No Assembly Needed
Width (In.)
67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558802
Zoro #
G822334175
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.2 in
Width (In.)
67 in
Height
47.24 in
Size
4 ft x 6 ft

Details

Application Type
Non-Commercial
Material
Polypropylene
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Color
Cream Beige
Method of Construction
Machine Woven
Backing Material
Jute

Description

This 4-foot x 6-foot cream and beige striped distressed indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a striped design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 47.24-inch h x 67-inch w x 0.2-inch d

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.