Shop HOMEROOTS
See all product information
Create Account
4 x 6 ft. Blue & Gold Zebra Pattern Area Rug
- Mfr # 393140
- Zoro # G111532923
product price:Â
$
99.39
/ea
Key Features
Pattern
Abstract
Material
Polypropylene
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 393140
- Zoro #
- G111532923
- UPC #
- 808230032842
- Country of Origin
- Türkiye
- Pattern
- Abstract
- Material
- Polypropylene
- Style
- Modern
- Color
- Blue, Gold
Dimensions
- Size
- 4' X 6'
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.