Shop HOMEROOTS
See all product information
Create Account
4 x 6 ft. Floral Indoor Outdoor Area Rug Blue & Green
- Mfr # 388667
- Zoro # G711524113
product price:Â
$
92.79
/ea
Key Features
Style
Garden
Color
Blue, Green
Material
Polypropylene
Size
4' X 6'
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 388667
- Zoro #
- G711524113
- UPC #
- 4512822864891
- Country of Origin
- Egypt
Dimensions
- Size
- 4' X 6'
Details
- Style
- Garden
- Color
- Blue, Green
- Material
- Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.