Zoro Homepage

4' X 6' Gray Indoor Outdoor Area Rug

  • Mfr # 555577

  • Zoro # G722334633


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Depth
0.12 in
Application Type
Commercial
Assembly Required
No Assembly Needed
Height
48 in
Width (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555577
Zoro #
G722334633
UPC #
-
Country of Origin
India

Dimensions

Depth
0.12 in
Height
48 in
Width (In.)
72 in

Details

Application Type
Commercial
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene

Description

Set an inviting tone in your space with this 4-foot x 6-foot gray machine braided distressed area rug with uv protection. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 48-inch H x 72-inch W x 0.12-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.