
4' X 6' Gray Power Loom Area Rug
Mfr # 522551
Zoro # G522328351
product price: $79.39
/ea
Free Shipping & Returns
Key Features
Color
Gray
Height
48 in
Depth
0.25 in
Material
Polypropylene
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522551
Zoro #
G522328351
UPC #
-
Country of Origin
Turkey
Dimensions
Height
48 in
Depth
0.25 in
Width (In.)
72 in
Size
4 ft x 6 ft
Details
Color
Gray
Material
Polypropylene
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Item
Outdoor Rug
Description
Add great coloration and comfortable texture to your space with this 4' x 6' gray power loom area rug. This rectangle shaped rug flaunts a gray color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. This superior Turkish rug represents the highest quality and is built to last. Area Rugs help to give warmth and sense of home to your space. .25" H x 48" W x 72" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.