
4' X 6' Green And Ivory Indoor Outdoor Area Rug
Mfr # 545509
Zoro # G322329183
product price:Â $75.99
/ea
Free Shipping & Returns
Key Features
Color
Green Ivory
Material
Polypropylene
Height
48 in
Depth
0.25 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545509
Zoro #
G322329183
UPC #
-
Country of Origin
Turkey
Dimensions
Height
48 in
Depth
0.25 in
Width (In.)
72 in
Size
4 ft x 6 ft
Details
Color
Green Ivory
Material
Polypropylene
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Backing Material
Latex
Method of Construction
Power Loom
Description
Set an inviting tone in your space with this 4-foot x 6-foot green and ivory indoor outdoor area rug. This rectangle shaped rug flaunts a green and ivory color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 48-inch h x 72-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.