4' X 6' Green Geometric Indoor Outdoor Area Rug

  • Mfr # 572620

  • Zoro # G422366552


product price: $94.69
/ea
Free Shipping & Returns

Key Features

Height
48 in
Color
Green
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Width (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572620
Zoro #
G422366552
UPC #
-
Country of Origin
India

Dimensions

Height
48 in
Width (In.)
72 in
Depth
0.24 in

Details

Color
Green
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Item
Outdoor Rug
Material
Polypropylene

Description

Set an inviting tone in your space with this 4-foot x 6-foot green geometric indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 48-inch h x 72-inch w x 0.24-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.