
4' X 6' Green Geometric Power Loom Area Rug
Mfr # 522035
Zoro # G522326593
product price: $85.69
/ea
Free Shipping & Returns
Key Features
Depth
0.25 in
Assembly Required
No Assembly Needed
Width (In.)
72 in
Application Type
Non-Commercial
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522035
Zoro #
G522326593
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Width (In.)
72 in
Height
48 in
Size
4 ft x 6 ft
Details
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Polypropylene
Color
Green
Description
This 4' x 6' green geometric power loom area rug, is a great way to add warmth to a room. This rectangle shaped rug features a geometric design in green to give it visual interest. A classic shape marries with good looking design for your space Made in Turkey, this rug offers high quality combined with good looking designer sensibilities. Area Rugs help to give warmth and sense of home to your space. .25" H x 48.00" W x 72.00" D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.