4' X 6' Green Ivory Blue And Yellow Palm Leaf Indoor Outdoor Area Rug

  • Mfr # 548149

  • Zoro # G322342663


product price:  $86.59
/ea
Free Shipping & Returns

Key Features

Size
4 ft x 6 ft
Width (In.)
66 in
Color
Green Ivory/Blue Yellow
Material
Polypropylene
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
548149
Zoro #
G322342663
UPC #
-
Country of Origin
Türkiye

Dimensions

Size
4 ft x 6 ft
Width (In.)
66 in
Depth
0.25 in
Height
42 in

Details

Item
Outdoor Rug
Color
Green Ivory/Blue Yellow
Material
Polypropylene
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Flatweave
Backing Material
Latex

Description

Add great coloration and comfortable texture to your space with this 4-foot x 6-foot green ivory blue and yellow palm leaf indoor outdoor area rug. This rectangle shaped rug features a palm leaf design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 42-inch h x 66-inch w x 0.25-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.