4' X 6' Ivory And Beige Geometric Indoor Outdoor Area Rug

  • Mfr # 572559

  • Zoro # G422355419


product price:  $95.95
/ea
Free Shipping & Returns

Key Features

Height
48 in
Assembly Required
No Assembly Needed
Depth
0.25 in
Application Type
Non-Commercial
Width (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572559
Zoro #
G422355419
UPC #
-
Country of Origin
Türkiye

Dimensions

Height
48 in
Depth
0.25 in
Width (In.)
72 in
Size
4 ft x 6 ft

Details

Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Color
Ivory Beige
Material
Polypropylene
Item
Outdoor Rug
Method of Construction
Power Loom

Description

This 4-foot x 6-foot ivory and beige geometric indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 48-inch h x 72-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.