4' X 6' Ivory And Blue Indoor Outdoor Area Rug

  • Mfr # 527613

  • Zoro # G622327407


product price:  $96.19
/ea
Free Shipping & Returns

Key Features

Color
Ivory Blue
Height
42 in
Application Type
Non-Commercial
Material
Polypropylene
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527613
Zoro #
G622327407
UPC #
-
Country of Origin
Turkey

Dimensions

Height
42 in
Depth
0.25 in
Width (In.)
66 in

Details

Color
Ivory Blue
Application Type
Non-Commercial
Item
Outdoor Rug
Material
Polypropylene
Assembly Required
No Assembly Needed

Description

Add some artistry to your room with this 4-foot x 6-foot ivory and blue indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. Featuring a machine-made construction, it ensures durability while providing a stylish appearance. The rectangle shape complements various layouts, making it a perfect addition to patios, decks, or living areas. 42-inch h x 66-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.