4' X 6' Ivory And Gold Abstract Indoor Outdoor Area Rug

  • Mfr # 572552

  • Zoro # G622328497


product price:  $95.95
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Depth
0.25 in
Color
Ivory Gold
Material
Polypropylene
Width (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572552
Zoro #
G622328497
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.25 in
Width (In.)
72 in
Height
48 in
Size
4 ft x 6 ft

Details

Assembly Required
No Assembly Needed
Color
Ivory Gold
Material
Polypropylene
Item
Outdoor Rug
Application Type
Non-Commercial
Method of Construction
Power Loom

Description

Set an inviting tone in your space with this 4-foot x 6-foot ivory and gold abstract indoor outdoor area rug. This rectangle shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 48-inch h x 72-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.