4' X 6' Ivory And Gold Indoor Outdoor Area Rug

  • Mfr # 572563

  • Zoro # G122358352


product price:  $95.95
/ea
Free Shipping & Returns

Key Features

Application Type
Non-Commercial
Height
48 in
Depth
0.25 in
Assembly Required
No Assembly Needed
Width (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572563
Zoro #
G122358352
UPC #
-
Country of Origin
Turkey

Dimensions

Height
48 in
Depth
0.25 in
Width (In.)
72 in
Size
4 ft x 6 ft

Details

Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Color
Ivory Gold
Material
Polypropylene
Method of Construction
Power Loom

Description

Set an inviting tone in your space with this 4-foot x 6-foot ivory and gold indoor outdoor area rug. This rectangle shaped rug flaunts a ivory and gold color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 48-inch h x 72-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.