
4' X 6' Ivory And Green Palm Leaf Indoor Outdoor Area Rug
Mfr # 552522
Zoro # G722364647
product price: $75.29
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Depth
0.3 in
Color
Ivory Green
Width (In.)
72 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
552522
Zoro #
G722364647
UPC #
-
Country of Origin
Türkiye
Dimensions
Depth
0.3 in
Width (In.)
72 in
Height
48 in
Size
4 ft x 6 ft
Details
Assembly Required
No Assembly Needed
Color
Ivory Green
Material
Polypropylene
Item
Outdoor Rug
Application Type
Non-Commercial
Method of Construction
Flatweave
Description
Add great coloration and comfortable texture to your space with this 4-foot x 6-foot ivory and green palm leaf indoor outdoor area rug. This rectangle shaped rug features a palm leaf design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 48-inch h x 72-inch w x 0.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.