
4' X 6' Ivory Blue And Yellow Trellis Indoor Outdoor Area Rug
Mfr # 546808
Zoro # G822325685
product price:Â $86.59
/ea
Free Shipping & Returns
Key Features
Color
Ivory Blue/Yellow
Material
Polypropylene
Width (In.)
66 in
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
546808
Zoro #
G822325685
UPC #
-
Country of Origin
Türkiye
Dimensions
Size
4 ft x 6 ft
Width (In.)
66 in
Height
42 in
Depth
0.25 in
Details
Color
Ivory Blue/Yellow
Material
Polypropylene
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Backing Material
Latex
Method of Construction
Flatweave
Description
Add great coloration and comfortable texture to your space with this 4-foot x 6-foot ivory blue and yellow trellis indoor outdoor area rug. This rectangle shaped rug features a trellis design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 42-inch h x 66-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.