Shop HOMEROOTS
See all product information
Create Account
4' X 6' Ivory Green Blue And Yellow Floral Indoor Outdoor Area Rug
- Mfr # 548154
- Zoro # G922326353
product price:Â
$
74.85
/ea
Key Features
Size
4 ft x 6 ft
Color
Ivory Green/Blue Yellow/Green Blue
Material
Polypropylene
Depth
0.25 in
Height
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 548154
- Zoro #
- G922326353
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Ivory Green/Blue Yellow/Green Blue
- Material
- Polypropylene
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Backing Material
- Latex
- Method of Construction
- Flatweave
Dimensions
- Size
- 4 ft x 6 ft
- Depth
- 0.25 in
- Height
- 42 in
- Width (In.)
- 66 in
Description
Add some artistry to your room with this 4-foot x 6-foot ivory green blue and yellow floral indoor outdoor area rug. This rectangle shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 42-inch h x 66-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.