Shop HOMEROOTS
See all product information
Create Account
4' X 6' Ivory Yellow Orange Green And Blue Botanical Leaves Indoor Outdoor Area Rug
- Mfr # 546660
- Zoro # G022325058
product price:Â
$
74.85
/ea
Key Features
Color
Yellow Orange/Green Blue
Material
Polypropylene
Width (In.)
66 in
Height
42 in
Depth
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 546660
- Zoro #
- G022325058
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Yellow Orange/Green Blue
- Material
- Polypropylene
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Flatweave
- Backing Material
- Latex
Dimensions
- Size
- 4 ft x 6 ft
- Width (In.)
- 66 in
- Height
- 42 in
- Depth
- 0.25 in
Description
Add great coloration and comfortable texture to your space with this 4-foot x 6-foot ivory yellow orange green and blue botanical leaves indoor outdoor area rug. This rectangle shaped rug features a botanical leaves design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 42-inch h x 66-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.