4' X 6' Natural And Beige Geometric Indoor Outdoor Area Rug
- Mfr # 554807
- Zoro # G522329488
product price:Â
$
78.99
/ea
Key Features
Size
4 ft x 6 ft
Color
Beige
Material
Polypropylene
Width (In.)
108 in
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 554807
- Zoro #
- G522329488
- UPC #
- -
- Country of Origin
- India
- Color
- Beige
- Material
- Polypropylene
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Method of Construction
- Flatweave
Dimensions
- Size
- 4 ft x 6 ft
- Width (In.)
- 108 in
- Height
- 72 in
- Depth
- 0.23 in
Description
Add some artistry to your room with this 4-foot x 6-foot natural and beige geometric indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 72-inch h x 108-inch w x 0.23-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.