
4' X 6' Natural And Ivory Geometric Indoor Outdoor Area Rug
Mfr # 569805
Zoro # G222345009
product price:Â $92.59
/ea
Free Shipping & Returns
Key Features
Height
48 in
Width (In.)
72 in
Assembly Required
No Assembly Needed
Color
Ivory
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569805
Zoro #
G222345009
UPC #
-
Country of Origin
India
Dimensions
Height
48 in
Width (In.)
72 in
Depth
0.25 in
Size
4 ft x 6 ft
Details
Assembly Required
No Assembly Needed
Color
Ivory
Material
Polypropylene
Application Type
Non-Commercial
Item
Outdoor Rug
Method of Construction
Flatweave
Description
Add some artistry to your room with this 4-foot x 6-foot natural and ivory geometric indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 48-inch h x 72-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.