
4' X 6' Natural Geometric Indoor Outdoor Area Rug
Mfr # 572633
Zoro # G022357486
product price: $94.69
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Depth
0.24 in
Assembly Required
No Assembly Needed
Width (In.)
72 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
572633
Zoro #
G022357486
UPC #
-
Country of Origin
India
Dimensions
Depth
0.24 in
Width (In.)
72 in
Height
48 in
Size
4 ft x 6 ft
Details
Item
Outdoor Rug
Material
Polypropylene
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Power Loom
Color
Natural
Description
Add some artistry to your room with this 4-foot x 6-foot natural geometric indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 48-inch h x 72-inch w x 0.24-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.