Shop HOMEROOTS
See all product information
Create Account
4' X 6' Navy Blue Floral Indoor Outdoor Area Rug
- Mfr # 572574
- Zoro # G722366443
product price:Â
$
71.15
/ea
Key Features
Size
4 ft x 6 ft
Color
Navy Blue
Material
Polypropylene
Width (In.)
72 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 572574
- Zoro #
- G722366443
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Size
- 4 ft x 6 ft
- Width (In.)
- 72 in
- Depth
- 0.3 in
- Height
- 48 in
Details
- Color
- Navy Blue
- Material
- Polypropylene
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Power Loom
Description
Set an inviting tone in your space with this 4-foot x 6-foot navy blue floral indoor outdoor area rug. This rectangle shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 48-inch h x 72-inch w x 0.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.