Zoro Homepage

4' X 6' Navy Blue Geometric Hand Woven Area Rug

  • Mfr # 557175

  • Zoro # G322334507


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Depth
0.3 in
Assembly Required
No Assembly Needed
Color
Blue
Width (In.)
72 in
Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
557175
Zoro #
G322334507
UPC #
-
Country of Origin
India

Dimensions

Depth
0.3 in
Width (In.)
72 in
Height
48 in

Details

Assembly Required
No Assembly Needed
Color
Blue
Item
Outdoor Rug
Material
Polyester
Application Type
Commercial

Description

Add some artistry to your room with this 4-foot x 6-foot navy blue geometric hand woven area rug. This rectangle shaped rug features a geometric design in navy blue to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Crafted by skilled artisans, this hand woven rug is genuine and unique. No two will be exactly alike. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 48-inch H x 72-inch W x 0.3-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.