Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4' X 6' Navy Blue Indoor Outdoor Area Rug

  • Mfr # 573600

  • Zoro # G922325325


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Depth
0.3 in
Height
48 in
Application Type
Non-Commercial
Width (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573600
Zoro #
G922325325
UPC #
-
Country of Origin
China

Dimensions

Depth
0.3 in
Height
48 in
Width (In.)
72 in
Size
4 ft x 6 ft

Details

Assembly Required
No Assembly Needed
Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polyester
Color
Navy Blue
Method of Construction
Flatweave

Description

Add some artistry to your room with this 4-foot x 6-foot navy blue indoor outdoor area rug. Versatile in use, this machine-made flatweave rug with a rectangle shape is ideal for both indoor and outdoor spaces. The non-slip backing ensures stability, while the polyester material promises durability. Rug pad recommended for extra comfort and maintenance. Bring a decorative and inviting touch to your space effortlessly. 48-inch h x 72-inch w x 0.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.