Shop HOMEROOTS
See all product information
Create Account
4' X 6' Navy Blue Ivory And Blue Palm Leaf Indoor Outdoor Area Rug
- Mfr # 552515
- Zoro # G422326815
product price:Â
$
66.49
/ea
Key Features
Size
4 ft x 6 ft
Color
Navy Blue/Ivory Blue
Material
Polypropylene
Width (In.)
72 in
Height
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 552515
- Zoro #
- G422326815
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Navy Blue/Ivory Blue
- Material
- Polypropylene
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Flatweave
Dimensions
- Size
- 4 ft x 6 ft
- Width (In.)
- 72 in
- Height
- 48 in
- Depth
- 0.3 in
Description
Add great coloration and comfortable texture to your space with this 4-foot x 6-foot navy blue ivory and blue palm leaf indoor outdoor area rug. This rectangle shaped rug features a palm leaf design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 48-inch h x 72-inch w x 0.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.