
4' X 6' Navy Blue Sky Blue And Ivory Palm Leaf Indoor Outdoor Area Rug
Mfr # 552516
Zoro # G222333297
product price: $75.29
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Application Type
Non-Commercial
Depth
0.3 in
Color
Sky Blue/Blue Ivory
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
552516
Zoro #
G222333297
UPC #
-
Country of Origin
Türkiye
Dimensions
Depth
0.3 in
Width (In.)
72 in
Height
48 in
Size
4 ft x 6 ft
Details
Item
Outdoor Rug
Material
Polypropylene
Application Type
Non-Commercial
Color
Sky Blue/Blue Ivory
Assembly Required
No Assembly Needed
Method of Construction
Flatweave
Description
Add some artistry to your room with this 4-foot x 6-foot navy blue sky blue and ivory palm leaf indoor outdoor area rug. This rectangle shaped rug features a palm leaf design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 48-inch h x 72-inch w x 0.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.