
4' X 6' Orange Indoor Outdoor Area Rug
Mfr # 555619
Zoro # G222337516
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Application Type
Commercial
Material
Polypropylene
Height
48 in
Depth
0.12 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555619
Zoro #
G222337516
UPC #
-
Country of Origin
India
Dimensions
Height
48 in
Depth
0.12 in
Width (In.)
72 in
Details
Application Type
Commercial
Material
Polypropylene
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Description
Add great coloration and comfortable texture to your space with this 4-foot x 6-foot orange machine braided distressed area rug with uv protection. This rectangle shaped rug flaunts a orange color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 48-inch H x 72-inch W x 0.12-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.