
4' X 6' Rust Abstract Indoor Outdoor Area Rug
Mfr # 572553
Zoro # G722325808
product price: $95.95
/ea
Free Shipping & Returns
Key Features
Width (In.)
72 in
Height
48 in
Material
Polypropylene
Depth
0.25 in
Color
Rust
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
572553
Zoro #
G722325808
UPC #
-
Country of Origin
Turkey
Dimensions
Width (In.)
72 in
Height
48 in
Depth
0.25 in
Size
4 ft x 6 ft
Details
Material
Polypropylene
Color
Rust
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Application Type
Non-Commercial
Method of Construction
Power Loom
Description
This 4-foot x 6-foot rust abstract indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 48-inch h x 72-inch w x 0.25-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.