
4' X 6' Teal Blue Indoor Outdoor Area Rug
Mfr # 555600
Zoro # G122334745
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Application Type
Commercial
Depth
0.12 in
Assembly Required
No Assembly Needed
Width (In.)
72 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555600
Zoro #
G122334745
UPC #
-
Country of Origin
India
Dimensions
Depth
0.12 in
Width (In.)
72 in
Height
48 in
Details
Application Type
Commercial
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Material
Polypropylene
Description
Add great coloration and comfortable texture to your space with this 4-foot x 6-foot teal blue machine braided distressed area rug with uv protection. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 48-inch H x 72-inch W x 0.12-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.