Zoro Homepage

4' X 6' Teal Blue Machine Braided Distressed Area Rug With UV Protection

  • Mfr # 555620

  • Zoro # G022337792


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Depth
0.12 in
Application Type
Commercial
Width (In.)
72 in
Material
Polypropylene
Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555620
Zoro #
G022337792
UPC #
-
Country of Origin
India

Dimensions

Depth
0.12 in
Width (In.)
72 in
Height
48 in

Details

Item
Outdoor Rug
Application Type
Commercial
Material
Polypropylene
Assembly Required
No Assembly Needed

Description

Add great coloration and comfortable texture to your space with this 4-foot x 6-foot teal blue machine braided distressed area rug with uv protection. This rectangle shaped rug flaunts a teal blue color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 48-inch H x 72-inch W x 0.12-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.