4' X 6' Yellow Indoor Outdoor Area Rug

  • Mfr # 522599

  • Zoro # G022329902


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Height
48 in
Assembly Required
No Assembly Needed
Material
Polypropylene
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522599
Zoro #
G022329902
UPC #
-
Country of Origin
Turkey

Dimensions

Height
48 in
Depth
0.25 in
Width (In.)
72 in
Size
4 ft x 6 ft

Details

Color
Yellow
Assembly Required
No Assembly Needed
Material
Polypropylene
Application Type
Non-Commercial
Item
Outdoor Rug

Description

Add some artistry to your room with this 4-foot x 6-foot yellow indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. Crafted with high-quality machine-made construction, this rectangle-shaped rug effortlessly combines functionality with style. Its vibrant yellow hue brings warmth and brightness to any setting, creating a welcoming atmosphere for your guests and enhancing your outdoor living experience. 48-inch h x 72-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.