Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40" Abstract Geometric Faceted Frameless Accent Mirror

  • Mfr # 635508

  • Zoro # G222359396


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Material
Glass
Depth
1.97 in
Assembly Required
No Assembly Needed
Width
23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635508
Zoro #
G222359396
UPC #
-
Country of Origin
China

Dimensions

Depth
1.97 in
Width
23.62 in
Height
35.43 in

Details

Commercial Use
Yes
Material
Glass
Assembly Required
No Assembly Needed
Item
Mirror
Color
Silver

Description

The carefully crafted 40-inch abstract frameless accent mirror is what you need to add finishing touch to your decor. This unique faceted geometric mosaic style mirror will open up the room as it reflects the light beautifully from every angle, adding some modern and contemporary flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 40-inch h x 28-inch w x 6.1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.