
40" Aluminum Silver Twigs Cylinder Floor Vase
Mfr # 354633
Zoro # G322883906
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Intended Room
Living Room
Size
40" x 9" x 9"
Material
Aluminum
Depth
9 in
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
354633
Zoro #
G322883906
UPC #
-
Country of Origin
India
Dimensions
Size
40" x 9" x 9"
Depth
9 in
Width
9 in
Length
40 in
Details
Intended Room
Living Room
Color
Silver
Material
Aluminum
Assembly Required
No
Item
Vases
Vase Type
Floor Vase
Shape
Cylinder
Pattern
Twigs
Style
Modern
Description
Enhance your modern decor with this elegant 40-inch aluminum silver twigs cylinder vase. Its sleek cylindrical shape and silver color add a contemporary touch to any room. Crafted from high-quality aluminum, this floor vase exudes sophistication and durability. The unique twigs design on the exterior brings a nature-inspired element into your space, making it a standout piece in your home. Perfect for displaying fresh or artificial flowers, or simply as a statement decorative piece on its own. Elevate your interior styling with this stylish and modern floor vase that effortlessly combines form and function. 40-inch H x 9-inch W x 9-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.