
40" Beige Geometric Tiles Non Slip Bathtub Mat
Mfr # 571516
Zoro # G522367053
product price: $373.99
/ea
Free Shipping & Returns
Key Features
Height
16 in
Length
0.3 in
Width
40 in
Color
Beige
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571516
Zoro #
G522367053
UPC #
-
Country of Origin
China
Dimensions
Height
16 in
Length
0.3 in
Width
40 in
Details
Item
Bath Rug
Color
Beige
Assembly Required
No Assembly Needed
Commercial Use
Yes
Description
Add comfort and safety to your bath with this good looking and practical 40-inch beige geometric tiles non slip bathtub mat. Designed with many small squares that resemble a keyboard, the soft surface also includes circular holes for drainage. Prevent slipping and sliding in the bath with this sturdy and long lasting easy to clean and maintain mat. There are 200 suction cups underneath the comfortable surface that help keep this mat in place for safer baths and showers. 16-inch h x 40-inch w x 0.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.