
40" Black Glass And Steel Coffee Table With Shelf
Mfr # 520987
Zoro # G122353036
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Height
17 in
Depth
20 in
Application Type
No
Width
40 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520987
Zoro #
G122353036
UPC #
-
Country of Origin
China
Dimensions
Height
17 in
Depth
20 in
Width
40 in
Details
Tabletop Color
Coffee/Black
Application Type
No
Item
Coffee Table
Assembly Required
Full Assembly Needed
Description
This good looking 40-inch black glass and steel coffee table with shelf is not only practical, but good looking and built to last. A black coloration runs throughout this good looking steel and glass table. Help to keep your space organized with the included single shelf. This classic rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 40-inch W x 20-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.