40" Black Metal And Glass Four Tier Etagere Bookcase
Mfr # 527564
Zoro # G822911581
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Material
Glass
Width
36 in
Depth
14 in
Bookcase Orientation
Vertical
Type
Etagere
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
527564
Zoro #
G822911581
UPC #
-
Country of Origin
China
Dimensions
Width
36 in
Depth
14 in
Size
H x W x D
Height
40 in
Details
Item
Bookcases
Material
Glass
Color
Black
Bookcase Orientation
Vertical
Type
Etagere
Frame Material
Metal
Commercial Use
No
Number of Drawers
No
Load Capacity (Lb.)
20 lb
Assembly
Full Assembly Needed
Shelves
Yes
Shelf Adjustments
No
Back Panel
No
Number of Pieces Included In Set
1
Purposeful Distressing Type
No Distressing
Room Divider
No
Number of Shelf Tiers
4
Finish
Satin
Shelf Capacity
20 lb
Description
Super versatile, the 40-inch black metal and glass four tier etagere bookcase is an ideal piece for your living room, study, or office. The functional 4 shelf tiers offer fantastic storage space. This bookcase is perfect for use alone or in multiples in most any living or office space. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 40-inch H x 36-inch W x 14-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.