Zoro Homepage

40" Black Metal Framed Standing Mirror

  • Mfr # 564465

  • Zoro # G522363185


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Height
40.09 in
Color
Black
Assembly Required
No Assembly Needed
Application Type
No
Width
29.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564465
Zoro #
G522363185
UPC #
-
Country of Origin
China

Dimensions

Height
40.09 in
Width
29.87 in
Depth
1.96 in

Details

Color
Black
Assembly Required
No Assembly Needed
Application Type
No
Item
Mirror
Material
Glass

Description

Elevate your space with this 40-inch black metal framed standing mirror that exudes chic style. Designed with a classic rectangular shape and a sleek black frame, this mirror adds a touch of sophistication to any room. The vertical orientation and leaning mount type make it versatile for various spaces, while the metal frame ensures durability and a modern aesthetic. Perfect for a casual setting, the mirror's ample 29.868-inch width provides a functional yet stylish accent to your home decor. Ideal for checking your outfit before heading out or simply enhancing the room's ambiance, this standing mirror is a must-have piece for your interior design scheme. 40.09-inch H x 29.87-inch W x 1.96-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.