Shop HOMEROOTS
See all product information
Create Account
40" Black Metal Low back Outdoor Counter Height Bar chair with Footrest
- Mfr # 490220
- Zoro # G422832507
product price:Â
$
475.99
/ea
Free Shipping & Returns
Key Features
Footrest Included
Yes
Seat Back Type
Low Back
Includes Arms
Yes
Chair Depth
22 in
Commercial Use
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 490220
- Zoro #
- G422832507
- UPC #
- -
- Country of Origin
- Viet Nam
- Footrest Included
- Yes
- Seat Back Type
- Low Back
- Includes Arms
- Yes
- Commercial Use
- Yes
- Style
- Mid-Century
- Assembly
- No Assembly Needed
- Stackable Chairs
- No
- Product Type
- Counter Height
- Swivel Chairs
- No
- Chair Frame Color
- Black
- Number of Chairs
- 1
- Chair Seat Material
- Plastic
- Item
- Outdoor Bar Chairs
- Chair Weight Capacity
- 250 lb
- Chair Seat Color
- Black
Dimensions
- Chair Depth
- 22 in
- Seat Height
- 26 in
- Chair Width
- 25 in
- Chair Height
- 40 in
Description
Comfortable enough to sit in for a while, this 40-inch black metal low back outdoor counter height bar chair with footrest will transcend the look of your outdoor room. Let the captivating black color serve as an artistic expression, leaving a lasting impression that embodies your individuality. Designed with armrests and footrests for your comfort and convenience from top to bottom. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 40-inch H x 25-inch W x 22-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.