Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40" Black Red And White Wood Hand Painted Decorative Tassel

  • Mfr # 635379

  • Zoro # G422884254


product price: $30.99
/ea

Key Features

Plays Music
No
Hand Painted
Yes
Color
Black, Red, White
Power Source
No Power Source Required / Manual
Commercial Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635379
Zoro #
G422884254
UPC #
-
Country of Origin
China

Dimensions

Length
2 in
Depth
2 in
Width
40 in

Details

Plays Music
No
Hand Painted
Yes
Color
Black, Red, White
Power Source
No Power Source Required / Manual
Commercial Use
Yes
Finish
Natural
Material
Wood
Subject
No Subject
Occasion
No Holiday
Construction Method
Handmade
Sculpture Type
Decorative Tassel
Assembly Required
No
Item
Sculptures
LED Lighting
No

Description

This 40-inch black red and white wood hand painted decorative tassel will add a beautiful decorative accent to your decor. This charming and versatile decor can be used as a tabletop decorative accent and can also be hung or strung. It's a perfect addition for those who love an up-to-the-minute look and feel. 2.00-inch h x 40.00-inch w x 2.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.