40" Black Wood and Metal Hairpin Computer Desk

  • Mfr # 489858

  • Zoro # G022908428


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Cabinets Included
No
Purposeful Distressing Type
No Distressing
Reversible Orientation
No
Commercial Use
No
Overall Width
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489858
Zoro #
G022908428
UPC #
-
Country of Origin
China

Dimensions

Overall Width
40 in
Overall Depth
19.75 in
Height Adjustable
No
Size
Medium
Overall Height
30 in

Details

Cabinets Included
No
Purposeful Distressing Type
No Distressing
Reversible Orientation
No
Color
Black
Item
Desks
Commercial Use
No
Assembled/Unassembled
Unassembled
Weight Capacity
75 lb
Material
Manufactured Wood
Base Material
Iron
Shape
Rectangular Desk
Assembly Required
Full Assembly Needed
Mirrored
No
Gaming Configuration
None
Type
Computer Desk
Finish
Matte
Style
Modern

Description

This 40-inch black wood and metal hairpin computer desk will help to turn your office space into an executive suite. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Forged with premium craftsmanship and design, this desk is built to last. 30-inch h x 40-inch w x 19.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.