
40" Brass Abstract Iron Framed Accent Mirror
Mfr # 605305
Zoro # G222369593
product price: $827.99
/eaKey Features
Height
40 in
Depth
1.5 in
Width
40 in
Color
Brass
Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
605305
Zoro #
G222369593
UPC #
-
Country of Origin
India
Dimensions
Height
40 in
Depth
1.5 in
Width
40 in
Details
Color
Brass
Material
Iron
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Mirror
Description
The carefully crafted 40-inch brass abstract iron framed accent mirror is what you need to add finishing touch to your decor. Framed with iron, this mirror will bring practical application and fashionable design to your space, adding some contemporary flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 40-inch h x 40-inch w x 1.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.