Zoro Homepage

40" Brown and Black Solid Wood and Iron Round Pedestal Coffee Table

  • Mfr # 597053

  • Zoro # G822374652


product price: $1,594.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Height
16.5 in
Width
40 in
Commercial Use
No
Tabletop Color
Coffee/Black
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
597053
Zoro #
G822374652
UPC #
-
Country of Origin
India

Dimensions

Height
16.5 in
Width
40 in
Length
40 in

Details

Item
Coffee Table
Commercial Use
No
Tabletop Color
Coffee/Black
Assembly Required
No Assembly Needed

Description

Give your living room, family room, or office the perfect anchor piece with this 40-inch brown and black solid wood and iron round pedestal coffee table. Quality construction from the black conical shaped iron pedestal base combines with the warm brown solid wood of the top to give this table a fresh and updated look. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 16.5-inch h x 40-inch w x 40-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.