Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40" Brown Wood Rods And Rope Decorative Tassel

  • Mfr # 571113

  • Zoro # G622884122


product price: $49.99
/ea

Key Features

Subject
Geometric & Shapes
Commercial Use
Yes
Width
3.25 in
Plays Music
No
Shape
Novelty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571113
Zoro #
G622884122
UPC #
-
Country of Origin
China

Dimensions

Width
3.25 in
Length
40 in
Depth
1 in

Details

Subject
Geometric & Shapes
Commercial Use
Yes
Plays Music
No
Shape
Novelty
Construction Method
Handmade
Color
Brown
Item
Sculptures
Hand Painted
No
Assembly Required
No
Occasion
No Holiday
Power Source
No Power Source Required / Manual
LED Lighting
No
Sculpture Type
Decorative Tassel
Material
Rope, Wood
Design Motif
Not an animal
Nature Motif
No Nature

Description

Bring some sizzle to your space with this eye-catching 40-inch brown wood rods and rope decorative tassel. The design and natural coloring of this high quality rope and wood accent will lend a casual coastal, even Bohemian design sense to your space. This charming and versatile decor can be used as a tabletop decorative accent and can also be hung or strung. It's a perfect addition for those who love an up-to-the-minute look and feel 40-inch h x 3.25-inch w x 1-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.