
Shop HOMEROOTS
See all product information
40" Charcoal Metal Swivel Outdoor Counter Height Bar chair with Footrest
Mfr # 571168
Zoro # G822325449
product price:Â $836.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal
Width
23.5 in
Height
40 in
Depth
25 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
571168
Zoro #
G822325449
UPC #
-
Country of Origin
China
Dimensions
Width
23.5 in
Height
40 in
Depth
25 in
Details
Item
Outdoor Bar Chair
Color
Charcoal
Application Type
Non-Commercial
Assembly
Partial Assembly Needed
Description
Bring a trendy bar vibe to your space, with this 40-inch charcoal metal swivel outdoor counter height bar chair with footrest. The black color will leave an indelible mark that showcases your unique personality. The included detachable cushions allow for better air circulation, preventing moisture buildup and enhancing the overall longevity of your seating. The convenience of these zipper removable cushion covers makes it easier to keep your outdoor seating looking its best. Let these charcoal cushions be a vibrant expression of your personal style, infusing your living area with colors that perfectly resonate with your aesthetic. A full back mixed with a square shaped seat design makes this chair both comfortable and fashionable. Designed with armrests for your comfort, this chair also features a footrest for balance and convenience. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 40-inch H x 23.5-inch W x 25-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.