40" Clear and Silver Glass and Metal Self-Storing Leaf Motion Extendable Dining Table
- Mfr # 555156
- Zoro # G422911813
product price:Â
$
1,139.99
/ea
Key Features
Shape
Rectangular
Width
40 in
Length
35.5 in
Height
30 in
Tabletop Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555156
- Zoro #
- G422911813
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 40 in
- Length
- 35.5 in
- Height
- 30 in
Details
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Glass
- Tabletop Color
- Clear
- Frame Color
- Clear
- Frame Material
- Metal
- Leg Type
- Pedestal
- Leg Color
- Silver
- Finish
- Gloss
- Assembled/Unassembled
- Unassembled
- Commercial Use
- Yes
- Weight Capacity
- 6 lb
- Leaf Included
- Yes
- Table Mechanism
- Self-Storing Leaf
- Purposeful Distressing Type
- No Distressing
- Number of Leaves
- 2
- Style
- Contemporary
- Assembly Required
- Full Assembly Needed
- Seating Capacity When Fully Extended
- 6
Description
Make a statement with the 40-inch clear and silver glass and metal self-storing leaf motion extendable dining table and infuse a dash of character and personality into your space. The clear glass top of this table is a nice visual contrast to the high quality, silver metal of the base. The two-tone finish is attractive and fashionable. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. Glass top dining tables have a modern and contemporary flair but are super practical and easy to wipe clean. This table features a pedestal base and gives you the ability to change the shape and morph the size. 30-inch h x 40-inch w x 35.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.