Zoro Homepage

40" Clear And White Glass And Solid Wood Square Coffee Table With Shelf

  • Mfr # 565087

  • Zoro # G622342721


product price: $1,732.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Height
18 in
Assembly Required
No Assembly Needed
Tabletop Color
Coffee/White
Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565087
Zoro #
G622342721
UPC #
-
Country of Origin
India

Dimensions

Height
18 in
Length
40 in
Width
40 in

Details

Commercial Use
No
Item
Coffee Table
Assembly Required
No Assembly Needed
Tabletop Color
Coffee/White

Description

Make a statement with the 40-inch clear and white glass and solid wood square coffee table with shelf and infuse a dash of character and personality into your space. A white solid wood frame is finished off with a clear glass top that is the epitome of quality construction and design. Help to keep your space organized with the included single shelf. This square table utilizes its unique shape to give your room a modern geometric accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 40-inch W x 40-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.