Zoro Homepage

40" Gold Boat Metal Vanity Tray

  • Mfr # 574196

  • Zoro # G222363331


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Depth
6 in
Application Type
No
Assembly Required
No Assembly Needed
Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574196
Zoro #
G222363331
UPC #
-
Country of Origin
India

Dimensions

Depth
6 in
Height
4.5 in
Width
40 in

Details

Color
Gold
Application Type
No
Item
Tray
Assembly Required
No Assembly Needed

Description

This 40-inch gold boat metal vanity tray is beautiful enough to be left out on the counter or shelf when not in use. Crafted from sturdy and durable brushed cast aluminum, this long boat tray is versatile and beautiful to use on its own or to hold decorative fill. The large size and modern shape blend with a variety of color palettes and aesthetics. 4.5-inch h x 40-inch w x 6-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.