This item is Discontinued.

Homeroots 40" Gold Metal And Glass Four Tier Etagere Bookcase 527565

40" Gold Metal And Glass Four Tier Etagere Bookcase (Discontinued)

  • Mfr # 527565
  • Zoro # G222361887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
527565
Zoro #
G222361887
UPC #
-
Country of Origin
China

Dimensions

Depth
14 in
Height
40 in
Width
36 in
Size
H x W x D

Details

Assembly Required
Full Assembly Needed
Color
Gold
Item
Bookcases
Application Type
No
Finish
Brushed
Room Divider
No
Shelves
Yes
Assembly
Full Assembly Needed
Back Panel
No
Number of Shelf Tiers
4
Load Capacity (Lb.)
20 lb
Bookcase Orientation
Vertical
Type
Etagere
Shelf Adjustments
No
Number of Drawers
No
Shelf Capacity
20 lb
Frame Material
Metal
Material
Glass
Number of Pieces Included In Set
1
Commercial Use
No
Purposeful Distressing Type
No Distressing

Description

Super versatile, the 40-inch gold metal and glass four tier etagere bookcase is an ideal piece for your living room, study, or office. The functional 4 shelf tiers offer fantastic storage space. This bookcase is perfect for use alone or in multiples in most any living or office space. Increase your room's capacity for storage and display with this great shelving unit. 40-inch H x 36-inch W x 14-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.