Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40" Gold Metal Framed Standing Mirror

  • Mfr # 564464

  • Zoro # G922364041


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Depth
1.96 in
Material
Glass
Assembly Required
No Assembly Needed
Width
29.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564464
Zoro #
G922364041
UPC #
-
Country of Origin
China

Dimensions

Depth
1.96 in
Width
29.87 in
Height
40.09 in

Details

Color
Gold
Material
Glass
Assembly Required
No Assembly Needed
Application Type
No
Item
Mirror

Description

Enhance your space with this elegant 40-inch gold metal framed standing mirror. The classic design of the rectangular mirror features a sleek gold frame that adds a touch of sophistication. Designed to lean vertically, this mirror brings a casual yet stylish vibe to any room. Crafted from metal, the frame ensures durability and longevity. The generous width of 29.868 inches provides ample reflection for your convenience. Perfect for adding a pop of color and a functional element to your decor, this standing mirror is a must-have piece for your home. 40.09-inch H x 29.87-inch W x 1.96-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.