Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40" Gold Metal Geo Scallop Accent Mirror

  • Mfr # 574047

  • Zoro # G422350582


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Depth
1.25 in
Height
39.5 in
Assembly Required
No Assembly Needed
Color
Gold
Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574047
Zoro #
G422350582
UPC #
-
Country of Origin
China

Dimensions

Depth
1.25 in
Height
39.5 in
Width
28 in

Details

Assembly Required
No Assembly Needed
Color
Gold
Application Type
No
Item
Mirror
Material
Glass

Description

The carefully crafted 40-inch gold metal accent mirror is what you need to add finishing touch to your decor. Framed with metal, this mirror will bring practical application and fashionable design to your space, adding some contemporary flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 39.5-inch h x 28-inch w x 1.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.