40" Gray and Black Wood and Metal Hairpin Computer Desk
Mfr # 489979
Zoro # G122906041
product price:Â $238.99
/ea
Free Shipping & Returns
Key Features
Overall Width
40 in
Finish
Natural
Shape
Rectangular Desk
Assembly Required
Full Assembly Needed
Type
Computer Desk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
489979
Zoro #
G122906041
UPC #
-
Country of Origin
China
Dimensions
Overall Width
40 in
Height Adjustable
No
Overall Depth
19.75 in
Size
Medium
Overall Height
30 in
Details
Finish
Natural
Shape
Rectangular Desk
Assembly Required
Full Assembly Needed
Type
Computer Desk
Weight Capacity
75 lb
Assembled/Unassembled
Unassembled
Style
Modern
Purposeful Distressing Type
No Distressing
Material
Manufactured Wood
Mirrored
No
Reversible Orientation
No
Commercial Use
No
Color
Gray
Item
Desks
Cabinets Included
No
Base Material
Iron
Gaming Configuration
No
Description
This 40-inch gray and black wood and metal hairpin computer desk will help to turn your office space into an executive suite. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30-inch h x 40-inch w x 19.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.